Motion
56385
4-1/2" x 3/32" Wolverine Type 27 Cutting Wheel, A24T, 5/8"-11 Nut
MI ITEM #02744704
MFR #56385
List Price$5.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" x 3/32" Wolverine Type 27 Cutting Wheel, A24T, 5/8"-11 Nut
MI ITEM #02744704
MFR #56385

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.37/each for your price

Overview

Mfr description
56385 4-1/2" X 3/32" TYPE 27 WHEEL
  • Aggressive cutting and grinding wheels that will get the job done fast
  • Excellent value for the professional that needs a tough, aggressive wheel
  • Dual reinforcement provides added strength for aggressive cutting
  • Thin cutting wheels deliver accurate, clean cuts
  • Small 5/8" - 11 nutted metal hub reduces gouging of the workpiece and allows for 30% more usable surface area of the wheel in addition to providing quick spin-on, spin-off changeover of a standard hub
  • Best for use on carbon steel, iron and general purpose metal use

Specifications

  • Overall Height
    0.5500 in
  • Overall Length
    4.5000 in
  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Threaded
  • Arbor Size
    5/8-11
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Grade
    Coarse
  • Bond Type
    Resinoid
  • Wheel Hardness
    T
  • Color
    Black
  • Application
    Cutting
  • Manufacturer Upc Number
    012382563851
  • UPC_NO
    012382563851
  • Weight
    0.40 lbs
  • Description Keyword
    5/8-11 Threaded Arbor
  • Overall Width
    4.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text