Motion
56475
Vortec Pro Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 3/32 in Thickness, 7/8 in Arbor, 24 Grit, 13300 rpm
Mi Item #02744709
MFR #56475
Price$2.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 3/32 in Thickness, 7/8 in Arbor, 24 Grit, 13300 rpm
Mi Item #02744709
MFR #56475

Mfr description
56475 4-1/2" X 3/32" TYPE 27 WHEEL
  • Aggressive cutting and grinding wheels that will get the job done fast
  • Excellent value for the professional that needs a tough, aggressive wheel
  • Dual reinforcement provides added strength for aggressive cutting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.46/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Overall Height
    0.0940 in
  • Overall Length
    4.5000 in
  • Overall Width
    4.5000 in
  • Weight
    0.12 lbs
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    3/32 in

Details

  • Application
    Cutting
  • Arbor Type
    Non-Threaded
  • Bond Type
    Resinoid
  • Color
    Black
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • For Use With
    Carbon Steel
  • General Information
    Validity Date Determines Shelf Life
  • Grade
    Coarse
  • Grit Number
    24
  • Manufacturer Upc Number
    012382564759
  • Material
    Aluminum Oxide
  • Max Rpm
    13300 rpm
  • Package Quantity
    25
  • Tool Comp
    Right Angle Grinder
  • UPC_NO
    012382564759
  • Wheel Hardness
    T
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)