Motion
75202
36" Floor Squeegee, Straight, Metal Frame, Heavy-Duty Rubber Blade
MI ITEM #02744735
MFR #75202
Price$58.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36" Floor Squeegee, Straight, Metal Frame, Heavy-Duty Rubber Blade
MI ITEM #02744735
MFR #75202

Mfr description
75202 36" FLOOR SQUEEGEE, STRAIGHT
  • Heavy-Duty Construction
  • Cast Iron Handle Socket
  • Black Rubber Blade for Rough, Heavy Use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.83/each

Specifications

Dimensions

  • Blade Width
    36 in
  • Handle Diameter
    1-1/8 in

Details

  • Application
    Floor
  • Blade Color
    Black
  • Handle Material
    Wood
  • Handle Type
    Tapered
  • Squeegee Blade Material
    Rubber
  • Squeegee Frame Style
    Straight
  • Squeegee Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)