Motion
85900
MI ITEM #02744736
MFR #85900
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02744736
MFR #85900

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85900 4" BANDED BURR-RX DISC BRUSH

Specifications

  • Type
    Straight
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Straight
  • Grit Number
    80
  • Trim Length
    1-1/2 in
  • Diameter
    4 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    7/8 in
  • Bridled
    Bridled
  • Max Rpm
    2500 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382859008
  • UPC_NO
    012382859008
  • Product Type
    Disc Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text