Motion
01075P
6" Narrow Face Crimped Wire Wheel, .014" Steel Fill, 5/8"-1/2" Arbor Hole, Retail Pack
MI ITEM #02744737
MFR #01075P
Your Price$36.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Narrow Face Crimped Wire Wheel, .014" Steel Fill, 5/8"-1/2" Arbor Hole, Retail Pack
MI ITEM #02744737
MFR #01075P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$36.05/each(List $41.46)

Overview

Mfr description
01075P 6" NARROW CRIMPED WIRE WHEEL
  • Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications
  • 1/2 in T of face plate

Specifications

  • Trim Length
    1-7/16 in
  • Overall Length
    6.0000 in
  • Fill Material
    Steel
  • Fill Diameter
    0.014 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text