Motion
09870
Wheel Brush - 12 in Diam, 2 in Arbor Dia, 3/4 in Width, 5000 rpm
MI ITEM #02744748
MFR #09870
Your Price$210.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 12 in Diam, 2 in Arbor Dia, 3/4 in Width, 5000 rpm
MI ITEM #02744748
MFR #09870

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$210.38/each(List $252.45)

Overview

Mfr description
09870 12" STANDARD TWIST WIRE WHEEL
  • Provide heavy duty brushing action with some flexibility
  • Ideal for demanding cleaning applications on somewhat irregular surfaces
  • 13/16 in T at face plate

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.023 in
  • Trim Length
    2-1/4 in
  • Diameter
    12 in
  • Face Width
    3/4 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    2 in
  • Arbor Keyway
    With Arbor Keyway
  • Max Rpm
    5000 rpm
  • Specification
    ANSI B165.1
  • UPC_NO
    012382098704
  • Brush Type
    Wheel
  • Overall Length
    12.0000 in
  • Arbor Hole Size
    2.0000 in
  • Fill Material
    Steel
  • Fill Diameter
    0.023 in
  • Wire Type
    Knot
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text