Motion
12316P
4" Single Row Knot Wire Cup Brush, .023" Steel Fill, 5/8"-11 UNC Nut, Retail Pack
MI ITEM #02744749
MFR #12316P
List Price$62.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Single Row Knot Wire Cup Brush, .023" Steel Fill, 5/8"-11 UNC Nut, Retail Pack
MI ITEM #02744749
MFR #12316P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.60/each for your price

Overview

Mfr description
12316P 4" SINGLE ROW WIRE CUP BRUSH
  • Provide heavy duty brushing action with some flexibility
  • Ideal for demanding cleaning applications on relatively flat surfaces

Specifications

  • Trim Length
    1-1/4 in
  • Fill Material
    Steel
  • Fill Diameter
    0.023 in
  • Overall Length
    3.7500 in
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text