Motion
12376P
6" Single Row Knot Wire Cup Brush, .023" Steel Fill, 5/8"-11 UNC Nut, Retail Pack
MI ITEM #02744750
MFR #12376P
List Price$125.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Single Row Knot Wire Cup Brush, .023" Steel Fill, 5/8"-11 UNC Nut, Retail Pack
MI ITEM #02744750
MFR #12376P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$125.80/each for your price

Overview

Mfr description
12376P 6" SINGLE ROW WIRE CUP BRUSH
  • Provide heavy duty brushing action with some flexibility
  • Ideal for demanding cleaning applications on relatively flat surfaces

Specifications

  • Trim Length
    1-3/8 in
  • Fill Material
    Steel
  • Fill Diameter
    0.023 in
  • Overall Length
    5.9000 in
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought