Motion
14303
Cup Brush - Stainless Steel Material, Crimped, 1-3/4 in Diam., Shank Mount
MI ITEM #02744753
MFR #14303
Your Price$47.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Stainless Steel Material, Crimped, 1-3/4 in Diam., Shank Mount
MI ITEM #02744753
MFR #14303

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$47.21/each(List $54.29)

Overview

Mfr description
14303 1-3/4" CRIMPED WIRE CUP BRUSH

Specifications

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
  • Trim Length
    3/4 in
  • Diameter
  • Mount Type
    Shank
  • Shank Diameter
  • UPC_NO
    012382143039
  • Max Rpm
    13000 rpm
  • Specification
    ANSI B165.1
  • Fill Material
    Stainless Steel
  • Brush Type
    Cup
  • Wire Type
    Crimped
  • Fill Diameter
    0.0060 in
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382143039
  • Stem Diameter
    1/4 in
  • Stem Length
    7/8 in
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text