Motion
14310
Cup Brush - Brass Material, Crimped, 1-3/4 in Diam., Shank Mount
MI ITEM #02744754
MFR #14310
Your Price$34.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Brass Material, Crimped, 1-3/4 in Diam., Shank Mount
MI ITEM #02744754
MFR #14310

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$34.67/each(List $39.87)

Overview

Mfr description
14310 1-3/4" CRIMPED WIRE CUP BRUSH
  • Designed primarily for use on high speed die grinders, cup brushes with permanently attached stems can also be used on drills
  • Smaller diameter cup brushes which provide flexible brushing action and consistent performance for more demanding light duty cleaning applications
  • Featuring a 1/4 in stem for use on air tools
  • For light to medium duty, general purpose applications

Specifications

  • Bristle Material
    Brass
  • Bristle Type
    Crimped
  • Bristle Diameter
  • Trim Length
    3/4 in
  • Diameter
  • Mount Type
    Shank
  • Shank Diameter
  • UPC_NO
    012382143107
  • Max Rpm
    13000 rpm
  • Specification
    ANSI B165.1
  • Fill Material
    Brass
  • Brush Type
    Cup
  • Wire Type
    Crimped
  • Fill Diameter
    0.006 in
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382143107
  • Overall Length
    1.5000 in
  • Stem Diameter
    1/4 in
  • Stem Length
    1-9/16 in
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text