Motion
14314
Cup Brush - Brass Material, Crimped, 1-3/4 in Diam., Shank Mount
MI ITEM #02744756
MFR #14314
Price$31.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Brass Material, Crimped, 1-3/4 in Diam., Shank Mount
MI ITEM #02744756
MFR #14314

Mfr description
14314 1-3/4" CRIMPED WIRE CUP BRUSH
  • Designed primarily for use on high speed die grinders, cup brushes with permanently attached stems can also be used on drills
  • Smaller diameter cup brushes which provide flexible brushing action and consistent performance for more demanding light duty cleaning applications
  • Featuring a 1/4 in stem for use on air tools
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.42/each

Specifications

Dimensions

  • Bristle Diameter  
    0.0118 in
  • Diameter  
    1-3/4 in
  • Fill Diameter
    0.0118 in
  • Overall Length
    1.8000 in
  • Shank Diameter  
    1/4 in
  • Stem Diameter
    1/4 in
  • Stem Length
    1-9/16 in
  • Trim Length
    3/4 in

Details

  • Bristle Material
    Brass
  • Bristle Type
    Crimped
  • Brush Type
    Cup
  • Fill Material
    Brass
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382143145
  • Max Rpm
    13000 rpm
  • Mount Type
    Shank
  • Product Type
    Cup Brushes
  • Specification
    ANSI B165.1
  • UPC_NO
    012382143145
  • Wire Type
    Crimped

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)