Motion
14317
2-1/2" Crimped Wire Utility Cup Brush, .014" Steel Fill, 1/4" Stem
MI ITEM #02744758
MFR #14317
Your Price$25.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" Crimped Wire Utility Cup Brush, .014" Steel Fill, 1/4" Stem
MI ITEM #02744758
MFR #14317

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.64/each(List $29.49)

Overview

Mfr description
14317 2-1/2" CRIMPED WIRE CUP BRUSH
  • Designed primarily for use on high speed die grinders, cup brushes with permanently attached stems can also be used on drills
  • Smaller diameter cup brushes which provide flexible brushing action and consistent performance for more demanding light duty cleaning applications
  • Featuring a 1/4 in stem for use on air tools
  • For light to medium duty, general purpose applications

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
  • Trim Length
    7/8 in
  • Diameter
  • Mount Type
    Shank
  • Shank Diameter
  • UPC_NO
    012382143176
  • Specification
    ANSI B165.1
  • Fill Material
    Steel
  • Fill Diameter
    0.014 in
  • Manufacturer Upc Number
    012382143176
  • Overall Length
    2.5500 in
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text