Overview
Mfr description
14320 2-1/2" CRIMPED WIRE CUP BRUSH
Specifications
- Bristle MaterialStainless Steel
- Bristle TypeCrimped
- Bristle Diameter
- Trim Length7/8 in
- Diameter
- Mount TypeShank
- Shank Diameter
- UPC_NO012382143206
- Max Rpm13000 rpm
- SpecificationANSI B165.1
- Manufacturer Upc Number012382143206
- Product TypeCup Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data