Motion
56484
Tiger Abrasives Adapting Nuts, for 3/8"-24 Threads, 5/8" Arbor Hole
MI ITEM #02744774
MFR #56484
List Price$43.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tiger Abrasives Adapting Nuts, for 3/8"-24 Threads, 5/8" Arbor Hole
MI ITEM #02744774
MFR #56484

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.73/each for your price

Overview

Mfr description
56484 TIGER ABRASIVES ADAPTING NUTS
  • For use with tiger, Vortec Pro® and high density flap discs
  • For 4 in flap disc with 5/8 in arbor hole
  • For use with Tiger, Vortec Pro and High Density Flap Discs

Specifications

  • Type
    Adapter
  • For Use With
    4" Flap Discs
  • Manufacturer Upc Number
    012382564841
  • UPC_NO
    012382564841
  • Overall Length
    1.1000 in
  • Manufacturer Package Quantity
    1
  • Overall Height
    0.2500 in
  • Overall Width
    1.2000 in
  • Weight
    0.13 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text