Motion
59403
Trim-Kut Coated Finishing Disc - 4-1/2 in Disc Dia, Aluminum Oxide, 36 Grit, 13000 RPM, 7/8 in, 25 Per Pack
MI ITEM #02744775
MFR #59403
Your Price$4.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trim-Kut Coated Finishing Disc - 4-1/2 in Disc Dia, Aluminum Oxide, 36 Grit, 13000 RPM, 7/8 in, 25 Per Pack
MI ITEM #02744775
MFR #59403

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.52/each(List $5.20)

Overview

Mfr description
59403 4-1/2" TRIM-KUT GRINDING DISC

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    36
  • Max Rpm
    13000 rpm
  • Includes Center Hole
    Center Hole Included
  • Center Hole Diameter
    7/8 in
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Upc Number
    012382594039
  • UPC_NO
    012382594039
  • Manufacturer Package Quantity
    25
  • Mounting Type
    Locking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text