Motion
75130
Broom or Mop Handle - Jaw, Handle Material; Wood, Handle Length; 54 in
MI ITEM #02744784
MFR #75130
Your Price$22.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Broom or Mop Handle - Jaw, Handle Material; Wood, Handle Length; 54 in
MI ITEM #02744784
MFR #75130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.39/each(List $30.91)

Overview

Mfr description
75130 54" WET MOP HANDLE, JAW STYLE
  • Industrial-grade
  • Hardwood handle with plated metal heads

Specifications

  • Product Types
    Handle
  • Handle Connection Type
    Jaw
  • Handle Length
    54 in
  • Handle Diameter
    1-1/8 in
  • Handle Material
    Wood

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text