Motion
42138
Push Broom - Material: Palmyra, 36 in Wide
MI ITEM #02744794
MFR #42138
Your Price$49.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push Broom - Material: Palmyra, 36 in Wide
MI ITEM #02744794
MFR #42138

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$49.62/each(List $68.48)

Overview

Mfr description
42138 36" GARAGE BRUSH, PALMYRA FILL
  • Ideal for Sweeping Heavy, Caked Dirt and Debris on Rough Surfaces

Specifications

  • Block Width
    36.0000 in
  • Bristle Material
    Palmyra
  • Trim Length
    4 in
  • Block Material
    Wood
  • Bristle Color
    Brown
  • Bristle Length
    4.0000 in
  • Handle Connection Type
    Female Thread

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text