Motion
50923
Coated Flap Disc - Type 29, 2 in Disc Diameter, 40 Grit, 30000 RPM, Package Qty: 10
MI ITEM #02744800
MFR #50923
List Price$6.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Flap Disc - Type 29, 2 in Disc Diameter, 40 Grit, 30000 RPM, Package Qty: 10
MI ITEM #02744800
MFR #50923

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.77/each for your price

Overview

Mfr description
50923 2" BOBCAT ABR FLAP DISC ANGLED
  • Used on right angle air die grinders for smooth grinding and enhanced conformability
  • Small size allows access to confined areas

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 29
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    40
  • Backing Material
    Cloth
  • Application
    Grinding
  • Trimmable
    Not Trimmable
  • Manufacturer Upc Number
    012382509231
  • UPC_NO
    012382509231
  • Manufacturer Package Quantity
    10
  • Weight
    0.09 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text