Motion
70212
Push Brooms - Material: Polypropylene, 16 in Wide
MI ITEM #02744804
MFR #70212
List Price$39.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push Brooms - Material: Polypropylene, 16 in Wide
MI ITEM #02744804
MFR #70212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.42/each for your price

Overview

Mfr description
70212 16" STREET BROOM , 5-1/4" TRIM
  • For Heavy-duty wet of dry sweeping, Streets, Sidewalks, Loading Docks, Parking Lots, Driveways, and all Asphalt Surfaces

Specifications

  • Block Width
    16 in
  • Bristle Material
    Polypropylene
  • Trim Length
    5-1/4 in
  • Block Material
    Hardwood
  • Bristle Color
    Orange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought