Motion
70304
Vortec Pro Warehouse Broom - Corn Bristle Material, Trim Length; 16 in, Black Bristle Color
MI ITEM #02744805
MFR #70304
List Price$43.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro Warehouse Broom - Corn Bristle Material, Trim Length; 16 in, Black Bristle Color
MI ITEM #02744805
MFR #70304

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.88/each for your price

Overview

Mfr description
70304 LIGHT INDUSTRIAL UPRIGHT BROOM
  • Durable enough to meet all industrial and commercial applications
  • Reliable and efficient brooms at a value price
  • Ideal for Sweeping Floors, Reaching Into Corners, Cleaning Ceilings, etc
  • Light Industrial Brooms
  • 6 Sews - 1-1/8" Handle

Specifications

  • Broom Type
    Warehouse Broom
  • Bristle Material
    Corn
  • Overall Length
    57.0000 in
  • Trim Length
    16 in
  • Bristle Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text