1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEILER CORPORATION
75131
Broom or Mop Handle - Screw Clamp, Handle Material; Wood, Handle Length; 54 in
Mi Item #
02744807
MFR #
75131
Price
$32.24
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Floor Care
Broom and Mop Handles and Braces
WEILER CORPORATION 75131
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEILER CORPORATION
75131
Broom or Mop Handle - Screw Clamp, Handle Material; Wood, Handle Length; 54 in
Mi Item #
02744807
MFR #
75131
Mfr description
75131 54" WET MOP HANDLE, SCREW TYPE
1-1/8 in handle diameter
Industrial grade
Hardwood with Plated Metal Heads
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$32
.24
/each
Add to Cart
Specifications
Dimensions
Handle Diameter
1-1/8 in
Handle Length
54 in
Details
Handle Connection Type
Screw Clamp
Handle Material
Wood
Product Types
Handle
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items