Motion
17684
Wheel Brush - 3-1/4 in Diam, 3/8 in Width, 25000 rpm
MI ITEM #02744822
MFR #17684
List Price$107.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 3-1/4 in Diam, 3/8 in Width, 25000 rpm
MI ITEM #02744822
MFR #17684

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$107.17/each for your price

Overview

Mfr description
17684 3" STEM-MOUNTED KNOT WIRE WHEEL
  • Provide heavy duty brushing action with some flexibility
  • Ideal for demanding cleaning applications on somewhat irregular surfaces
  • Knot wire wheels with a permanently-attached 1/4 in stem or shank are primarily intended for use on high speed die grinders
  • Although they can also be mounted onto a drill, the speed and power of that tool will light weight the effectiveness of the brush

Specifications

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.014 in
  • Trim Length
    5/8 in
  • Diameter
    3-1/4 in
  • Face Width
    3/8 in
  • Mount Type
    Shank
  • Shank Diameter
    1/4 in
  • Max Rpm
    25000 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382176846
  • UPC_NO
    012382176846
  • Brush Type
    Wheel
  • Overall Length
    3.1500 in
  • Fill Material
    Stainless Steel
  • Fill Diameter
    0.014 in
  • Industry Use
    Manufacturing
  • Stem Diameter
    1/4 in
  • Wire Type
    Knot
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text