Motion
26136
Nylox End Brush - Silicon Carbide-Coated Nylon Bristle, Crimped Type, 3/16 in Brush Dia, 37000 RPM Max
MI ITEM #02744824
MFR #26136
List Price$4.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox End Brush - Silicon Carbide-Coated Nylon Bristle, Crimped Type, 3/16 in Brush Dia, 37000 RPM Max
MI ITEM #02744824
MFR #26136

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.62/each for your price

Overview

Mfr description
26136 3/16" MINIATURE NYLOX END BRUSH
  • Plastic ferrule cup to protect internal surfaces during use
  • Nylox abrasive nylon fill for buffing and polishing without compounds
  • Can be used in automated applications for precision deburring and finishing of small part feature

Specifications

  • Type
    End
  • Diameter
    3/16 in
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.018 in
  • Trim Length
    1/4 in
  • Shank Diameter
    1/8 in
  • Fill Material
    Abrasive Nylon
  • Grit Number
    500
  • Overall Length
    1.8000 in
  • Mount Type
    Shank
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382261368
  • UPC_NO
    012382261368
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text