Motion
26146
Nylox End Brush - Silicon Carbide-Coated Nylon Bristle, Crimped Type, 5/16 in Brush Dia, 25000 RPM Max
MI ITEM #02744825
MFR #26146
List Price$10.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox End Brush - Silicon Carbide-Coated Nylon Bristle, Crimped Type, 5/16 in Brush Dia, 25000 RPM Max
MI ITEM #02744825
MFR #26146

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.38/each for your price

Overview

Mfr description
26146 5/16" MINIATURE NYLOX END BRUSH
  • Plastic ferrule cup to protect internal surfaces during use
  • Nylox abrasive nylon fill for buffing and polishing without compounds
  • Can be used in automated applications for precision deburring and finishing of small part features
  • For use with flexible shaft tool and high speed pencil grinder power tools

Specifications

  • Type
    End
  • Diameter
    5/16 in
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.018 in
  • Trim Length
    9/16 in
  • Shank Diameter
    1/8 in
  • Fill Material
    Abrasive Nylon
  • Grit Number
    500
  • Overall Length
    2.2500 in
  • Mount Type
    Shank
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382261467
  • UPC_NO
    012382261467
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text