Motion
30724
Vortec Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 2 in Wheel Diameter, 1 in Wheel Width
Mi Item #02744829
MFR #30724
Price$3.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 2 in Wheel Diameter, 1 in Wheel Width
Mi Item #02744829
MFR #30724

Mfr description
30724 2" X 1" X 1/4" STEM, FLAP WHEEL
  • Provides perfect balance leading to smooth, chatter-free finishing
  • Final finishing metal surfaces
  • Blending and finishing dies, molds, tools, tubing and channels
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.79/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    2 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Long Description
    The 30724 is a mounted flap wheel made with aluminum oxide abrasive material and an 80 grit rating, featuring a 1/4 in shank size, 2 in wheel diameter, 1 in wheel width, and a weight of 0.10 lbs, suitable for general-purpose grinding and blending.
  • Manufacturer Upc Number
    012382307240
  • UPC_NO
    012382307240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)