Motion
44553
Push Brooms - Material: Polystyrene, 24 in Wide
MI ITEM #02744836
MFR #44553
Price$43.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push Brooms - Material: Polystyrene, 24 in Wide
MI ITEM #02744836
MFR #44553

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43.09/each

Specifications

Dimensions

  • Block Width
    24 in
  • Bristle Color
    Silver Flagged
  • Trim Length
    3 in

Details

  • Block Material
    Hardwood
  • Bristle Material
    Polystyrene
  • Flagged Bristles
    Flagged

Overview

Mfr description
44553 24" CONTRACTOR FINE FLOOR BROOM
  • Ideal for Fine Sweeping on Smooth Surfaces
  • Hardwood Block

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought