Motion
70215
Push Brooms - Material: Wire, 16 in Wide
MI ITEM #02744842
MFR #70215
Your Price$50.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push Brooms - Material: Wire, 16 in Wide
MI ITEM #02744842
MFR #70215

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$50.48/each(List $69.66)

Overview

Mfr description
70215 16" WIRE BROOM, ROUND WIRE FILL
  • Ideal for Sweeping or Scrubbing Concrete or Stone Floors, Driveways, etc
  • Ideal for Sweeping Heavy Chips and Debris
  • Hardwood Block

Specifications

  • Block Width
    16 in
  • Bristle Material
    Wire
  • Trim Length
    3-3/4 in
  • Block Material
    Hardwood
  • Bristle Color
    Black
  • Bristle Length
    3.7500 in
  • Handle Connection Type
    Tapered Hole

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text