Motion
08200-14
12" Standard Twist Knot Wire Wheel, .014" Steel Fill, 2" Arbor Hole
MI ITEM #02744856
MFR #08200-14
List Price$190.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" Standard Twist Knot Wire Wheel, .014" Steel Fill, 2" Arbor Hole
MI ITEM #02744856
MFR #08200-14

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$190.74/each for your price

Overview

Mfr description
08200-14 12" STANDARD TWIST WIRE WHEEL
  • Provide heavy duty brushing action with some flexibility
  • Ideal for demanding cleaning applications on somewhat irregular surfaces
  • Knot wire wheels with an arbor hole are intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes
  • Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications

Specifications

  • Trim Length
    2-3/4 in
  • Overall Length
    12.0000 in
  • Fill Material
    Steel
  • Fill Diameter
    0.014 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text