Motion
10044
End Brush - Steel Bristle, Crimped Type, 1-1/2 in Brush Dia, 20000 rpm Max
MI ITEM #02744857
MFR #10044
List Price$32.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Steel Bristle, Crimped Type, 1-1/2 in Brush Dia, 20000 rpm Max
MI ITEM #02744857
MFR #10044

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$32.43/each for your price

Overview

Mfr description
10044 1-1/2" CIRCULAR FLARED END BRUSH
  • Crimped wire fill which has been "pre-flared" to match the working angle of the brush at operating speed
  • Suited for addressing broad and slightly contoured surfaces
  • For use with die grinder and right angle air die grinder power tools

Specifications

  • Type
    End
  • Diameter
    1-1/2 in
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.006 in
  • Stem Diameter
    1/4 in
  • Stem Length
    5/8 in
  • Shank Diameter
    1/4 in
  • Fill Diameter
    0.006 in
  • Fill Material
    Steel
  • Overall Length
    2.1500 in
  • Mount Type
    Shank
  • Max Rpm
    20000 rpm
  • Industry Use
    Manufacturing
  • Brush Type
    End
  • Flared Bristles
    Flared
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382100445
  • UPC_NO
    012382100445
  • Wire Type
    Crimped
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text