Motion
10045
End Brush - Stainless Steel Bristle, Crimped Type, 1.5000 in Brush Dia, 20000 rpm Max
MI ITEM #02744858
MFR #10045
Price$40.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Stainless Steel Bristle, Crimped Type, 1.5000 in Brush Dia, 20000 rpm Max
MI ITEM #02744858
MFR #10045

Mfr description
10045 1-1/2" CIRCULAR FLARED END BRUSH
  • Solid end construction with flexible brushing action
  • Crimped "Pre-Flared" wire fill to match the working angle of the brush at operating speed
  • Suited for addressing broad and slightly contoured surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.53/each

Specifications

Dimensions

  • Bristle Diameter
    0.006 in
  • Brush Diameter
    1.5000 in
  • Diameter
    1.5000 in
  • Diameter (Wire)
    0.0060 in
  • Filament Wire Diameter
    0.0060 in
  • Filament Wire Diameter Range
    0.0060 in
  • Fill Diameter
    0.006 in
  • Outside Diameter
    1.5000 in
  • Overall Length
    1.3000 in
  • Shank Diameter
    0.2500 in
  • Shank Size
    0.2500 in
  • Stem Diameter
    0.2500 in | 6.35 mm
  • Unthreaded Arbor Diameter
    0.2500 in, 6.35 mm

Details

  • Abrasive Material
    Crimped Wire
  • Arbor Type
    Shank
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Brush Shape
    End
  • Brush Type
    End
  • Connector Type
    1/4 in Shank
  • Fill Material
    Stainless Steel
  • Flared Bristles
    Flared
  • Manufacturer Stock Number
    10045
  • Manufacturer Upc Number
    012382100452
  • Material
    Stainless Steel
  • Max Rpm
    20000 rpm
  • Mount Type
    Shank
  • Mounting Type
    1/4 in Shank
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1
  • Type
    End
  • UPC_NO
    012382100452
  • Wire Type
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)