Motion
13025P
2-3/4" Single Row Knot Wire Cup Brush, .014" Steel Fill, 5/8"-11 UNC Nut, Retail Pack
MI ITEM #02744860
MFR #13025P
List Price$43.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-3/4" Single Row Knot Wire Cup Brush, .014" Steel Fill, 5/8"-11 UNC Nut, Retail Pack
MI ITEM #02744860
MFR #13025P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.51/each for your price

Overview

Mfr description
13025P 2-3/4" SINGLE ROW WIRE CUP BRUSH
  • Provide heavy duty brushing action with some flexibility
  • Ideal for demanding cleaning applications on relatively flat surfaces

Specifications

  • Trim Length
    1 in
  • Fill Material
    Steel
  • Fill Diameter
    0.014 in
  • Overall Length
    2.7000 in
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought