Motion
13286P
Cup Brush - Steel Material, Single Row Knot, 2.7500 in Diam., Threaded Arbor Mount, 5/8-11 Arbor Size
MI ITEM #02744866
MFR #13286P
Your Price$36.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Steel Material, Single Row Knot, 2.7500 in Diam., Threaded Arbor Mount, 5/8-11 Arbor Size
MI ITEM #02744866
MFR #13286P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$36.10/each(List $41.51)

Overview

Mfr description
13286P 2-3/4" SINGLE ROW WIRE CUP BRUSH
  • Provides Heavy-Duty Brushing Action with Some Flexibility
  • Ideal for Demanding Cleaning Applications on Relatively Flat Surfaces

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Single Row Knot
  • Bristle Diameter
  • Trim Length
    1 in
  • Diameter
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
  • Max Rpm
    14000 rpm
  • Fill Material
    Steel
  • Brush Type
    Cup
  • Wire Type
    Knot
  • Fill Diameter
    0.020 in
  • Industry Use
    Manufacturing
  • Mounting Type
    Threaded Nut
  • Overall Length
    2.7000 in
  • Shank Thread Type
    UNC
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text