Motion
16511
Wheel Brush - 1-1/4 in Diam, 1/4 in Arbor Dia, 1/4 in Width, 20000 RPM
MI ITEM #02744871
MFR #16511
List Price$21.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 1-1/4 in Diam, 1/4 in Arbor Dia, 1/4 in Width, 20000 RPM
MI ITEM #02744871
MFR #16511

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$21.14/each for your price

Overview

Mfr description
16511 1-1/4 COPPER CTR CRIMPED WIRE WHL

Specifications

  • Diameter
    1-1/4 in
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.006 in
  • Trim Length
    3/8 in
  • Mount Type
    Unthreaded Arbor
  • Max Rpm
    20000 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382165116
  • UPC_NO
    012382165116
  • Face Width
    1/4 in
  • Unthreaded Arbor Diameter
    1/4 in
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text