Motion
31315
Vortec Pro Coated Flap Disc - 5/8-11 in Threaded Arbor, Type 29, 4-1/2 in Disc Diameter, 60 Grit, 13000 RPM, Package Qty: 10
MI ITEM #02744901
MFR #31315
Price$8.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro Coated Flap Disc - 5/8-11 in Threaded Arbor, Type 29, 4-1/2 in Disc Diameter, 60 Grit, 13000 RPM, Package Qty: 10
MI ITEM #02744901
MFR #31315

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.98/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Disc Diameter  
    4-1/2 in
  • Weight
    0.35 lbs

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Arbor Type
    Threaded
  • Backing Material
    Cloth
  • Description Keyword
    5/8-11 in Threaded Arbor
  • Flap Disc Type
    Type 29
  • Grit Number
    60
  • Manufacturer Package Quantity
    10
  • Max Rpm
    13000 rpm
  • Trimmable
    Not Trimmable
  • UPC_NO
    012382313159

Overview

Mfr description
31315 4-1/2" VORTEC ABRASIVE FLAP DISC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought