Motion
31344
Vortec Pro Coated Flap Disc - Type 29, 4-1/2 in Disc Diameter, 0.8750 in Center Hole, 40 Grit, 13000 rpm
Mi Item #02744906
MFR #31344
Price$5.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro Coated Flap Disc - Type 29, 4-1/2 in Disc Diameter, 0.8750 in Center Hole, 40 Grit, 13000 rpm
Mi Item #02744906
MFR #31344

Mfr description
31344 4-1/2" VORTEC ABRASIVE FLAP DISC
  • Designed for the user looking for a high cut rate at a value price (maintains similar cut rate as original Tiger)
  • Ideal for a working angle of 15° to 25°
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.14/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    0.8750 in
  • Disc Diameter  
    4-1/2 in
  • Weight
    0.28 lbs

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Finishing, Grinding
  • Arbor Type
    Non-Threaded
  • Backing Material
    Cloth
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Flap Disc Type
    Type 29
  • For Use With
    Right Angle Grinders
  • Form Material
    Zirconia Alumina Cloth
  • Grit Number
    40
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    31344
  • Manufacturer Upc Number
    012382313449
  • Max Rpm
    13000 rpm
  • Package Qty
    10
  • Series
    Wolverine
  • Substrate
    Phenolic
  • Trimmable
    Not Trimmable
  • UPC_NO
    012382313449
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)