Motion
42099
Push Brooms - Material: Palmyra, 16 in Wide
MI ITEM #02744924
MFR #42099
List Price$47.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push Brooms - Material: Palmyra, 16 in Wide
MI ITEM #02744924
MFR #42099

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.66/each for your price

Overview

Mfr description
42099 16" STREET BROOM 7-1/4 TRIM BASS
  • Wide flared ends for sweeping close to curbs and walls
  • Ideal for General Street Sweeping and Parking Lots in Wet or Dry Applications
  • Hardwood Block

Specifications

  • Block Width
    16 in
  • Bristle Material
    Palmyra
  • Trim Length
    7-1/4 in
  • Block Material
    Hardwood

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text