Motion
44574
48" Hardwood Handle, Tapered Wood Tip, 7/8" Diameter
MI ITEM #02744931
MFR #44574
Price$9.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
48" Hardwood Handle, Tapered Wood Tip, 7/8" Diameter
MI ITEM #02744931
MFR #44574

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.18/each

Specifications

Dimensions

  • Handle Diameter
    7/8 in
  • Handle Length
    48 in

Details

  • Handle Material
    Wood
  • Handle Type
    Tapered
  • Product Types
    Squeegee Handle

Overview

Mfr description
44574 48" WOOD HANDLE TAPERED WOOD TIP
  • Ideal for Use with Masonry and Roof Brushes, Street Brooms, Floor and Deck Scrubs and Squeegees
  • Quality Hardwood

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought