Motion
56383
Vortec Pro Depressed Center Wheel - Type 27, 7 in Wheel Dia., 3/32 in Thickness, 7/8 in Arbor, 24 Grit, 8500 rpm
Mi Item #02744947
MFR #56383
Price$4.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro Depressed Center Wheel - Type 27, 7 in Wheel Dia., 3/32 in Thickness, 7/8 in Arbor, 24 Grit, 8500 rpm
Mi Item #02744947
MFR #56383

Mfr description
56383 7" X 3/32" TYPE 27 CUTTING WHEEL
  • Aggressive cutting and grinding wheels that will get the job done fast
  • Excellent value for the professional that needs a tough, aggressive wheel
  • Dual reinforcement provides added strength for aggressive cutting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.84/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Overall Height
    0.3000 in
  • Overall Length
    7.0000 in
  • Overall Width
    7.0000 in
  • Weight
    0.80 lbs
  • Wheel Diameter  
    7 in
  • Wheel Thickness  
    3/32 in

Details

  • Application
    Cutting
  • Arbor Type
    Non-Threaded
  • Bond Type
    Resinoid
  • Color
    Black
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • For Use With
    Carbon Steel
  • General Information
    Validity Date Determines Shelf Life
  • Grade
    Coarse
  • Grit Number
    24
  • Manufacturer Upc Number
    012382563837
  • Material
    Aluminum Oxide
  • Max Rpm
    8500 rpm
  • Package Quantity
    25
  • Tool Comp
    Right Angle Grinder
  • UPC_NO
    012382563837
  • Wheel Hardness
    T
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)