Motion
56384
5" x 3/32" Wolverine Type 27 Cutting Wheel, A24T, 5/8"-11 Nut
Mi Item #02744948
MFR #56384
Price$6.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" x 3/32" Wolverine Type 27 Cutting Wheel, A24T, 5/8"-11 Nut
Mi Item #02744948
MFR #56384

Mfr description
56384 5" X 3/32" TYPE 27 CUTTING WHEEL
  • Aggressive cutting and grinding wheels that will get the job done fast
  • Excellent value for the professional that needs a tough, aggressive wheel
  • Dual reinforcement provides added strength for aggressive cutting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.82/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Overall Height
    0.6500 in
  • Overall Length
    5.0000 in
  • Overall Width
    5.0000 in
  • Weight
    0.45 lbs
  • Wheel Diameter  
    5 in
  • Wheel Thickness  
    3/32 in

Details

  • Application
    Cutting
  • Arbor Type
    Threaded
  • Bond Type
    Resinoid
  • Color
    Black
  • Description Keyword
    5/8-11 Threaded Arbor
  • Grade
    Coarse
  • Grit Number
    24
  • Manufacturer Upc Number
    012382563844
  • Material
    Aluminum Oxide
  • UPC_NO
    012382563844
  • Wheel Hardness
    T
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)