Motion
56392
5" x .045" Wolverine Type 27 Thin Cutting Wheel, A60S, 7/8" A.H.
MI ITEM #02744952
MFR #56392
List Price$3.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" x .045" Wolverine Type 27 Thin Cutting Wheel, A60S, 7/8" A.H.
MI ITEM #02744952
MFR #56392

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.07/each for your price

Overview

Mfr description
56392 5" X .045" TYPE 27 CUTTING WHEEL
  • Aggressive cutting and grinding wheels that will get the job done fast
  • Excellent value for the professional that needs a tough, aggressive wheel
  • Dual reinforcement provides added strength for aggressive cutting
  • Thin cutting wheels deliver accurate, clean cuts
  • Open arbor offers a cost-effective mounting option when using adapting nuts
  • Best for use on carbon steel, iron and general purpose metal use

Specifications

  • Overall Height
    0.0450 in
  • Overall Length
    5.0000 in
  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    7/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    60
  • Grade
    Fine
  • Bond Type
    Resinoid
  • Wheel Hardness
    S
  • Color
    Black
  • Application
    Cutting
  • Manufacturer Upc Number
    012382563929
  • UPC_NO
    012382563929
  • Weight
    0.20 lbs
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Overall Width
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text