Motion
56449
5" x 1/4" Wolverine Type 27 Grinding Wheel, A24R, 5/8"-11 Nut
MI ITEM #02744966
MFR #56449
List Price$8.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" x 1/4" Wolverine Type 27 Grinding Wheel, A24R, 5/8"-11 Nut
MI ITEM #02744966
MFR #56449

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.06/each for your price

Overview

Mfr description
56449 5" X 1/4" TYPE 27 GRINDING WHEEL
  • Aggressive cutting and grinding wheels that will get the job done fast
  • Excellent value for the professional that needs a tough, aggressive wheel
  • Triple fiberglass reinforcement provides added strength for aggressive stock removal
  • 5/8" - 11 nutted metal hub allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up
  • Best for use on carbon steel, iron and general purpose metal use
  • Best for use on carbon steel, iron and general purpose metal use

Specifications

  • Overall Height
    0.8500 in
  • Overall Length
    5.0000 in
  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Threaded
  • Arbor Size
    5/8-11
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Grade
    Coarse
  • Bond Type
    Resinoid
  • Wheel Hardness
    R
  • Color
    Black
  • Application
    Grinding
  • Manufacturer Upc Number
    012382564490
  • UPC_NO
    012382564490
  • Weight
    0.55 lbs
  • Description Keyword
    5/8-11 Threaded Arbor
  • Overall Width
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text