Motion
56473
Vortec Pro Depressed Center Wheel - Type 27, 4 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor, 24 Grit, 15200 rpm
MI ITEM #02744972
MFR #56473
Your Price$2.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro Depressed Center Wheel - Type 27, 4 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor, 24 Grit, 15200 rpm
MI ITEM #02744972
MFR #56473

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2.99/each(List $3.44)

Overview

Mfr description
56473 4" X 1/4" TYPE 27 GRINDING WHEEL
  • Aggressive cutting and grinding wheels that will get the job done fast
  • Excellent value for the professional that needs a tough, aggressive wheel
  • Triple fiberglass reinforcement provides added strength for aggressive stock removal
  • Open arbor offers a cost-effective mounting option when using adapting nuts
  • Best for use on carbon steel, iron and general purpose metal use

Specifications

  • Overall Height
    0.4000 in
  • Overall Length
    4.0000 in
  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    5/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Grade
    Coarse
  • Bond Type
    Resinoid
  • Wheel Hardness
    R
  • Max Rpm
    15200 rpm
  • Tool Comp
    Right Angle Grinder
  • For Use With
    Carbon Steel
  • Color
    Black
  • Application
    Grinding
  • Manufacturer Upc Number
    012382564735
  • UPC_NO
    012382564735
  • Package Quantity
    10
  • Weight
    0.25 lbs
  • General Information
    Validity Date Determines Shelf Life
  • Overall Width
    4.0000 in
  • Description Keyword
    5/8 in Non-Threaded Arbor
  • Arbor Hole Size
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text