Motion
56476
Vortec Pro Depressed Center Wheel - Type 27, 5 in Wheel Dia., 3/32 in Thickness, 7/8 in Arbor, 24 Grit, 12200 rpm
MI ITEM #02744974
MFR #56476
List Price$4.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro Depressed Center Wheel - Type 27, 5 in Wheel Dia., 3/32 in Thickness, 7/8 in Arbor, 24 Grit, 12200 rpm
MI ITEM #02744974
MFR #56476

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.09/each for your price

Overview

Mfr description
56476 5" X 3/32" TYPE 27 CUTTING WHEEL
  • Aggressive cutting and grinding wheels that will get the job done fast
  • Excellent value for the professional that needs a tough, aggressive wheel
  • Dual reinforcement provides added strength for aggressive cutting
  • Thin cutting wheels deliver accurate, clean cuts
  • Open arbor offers a cost-effective mounting option when using adapting nuts
  • Best for use on carbon steel, iron and general purpose metal use

Specifications

  • Overall Height
    0.0940 in
  • Overall Length
    5.0000 in
  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    7/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Grade
    Coarse
  • Bond Type
    Resinoid
  • Wheel Hardness
    T
  • Max Rpm
    12200 rpm
  • Tool Comp
    Right Angle Grinder
  • For Use With
    Carbon Steel
  • Color
    Black
  • Application
    Cutting
  • Manufacturer Upc Number
    012382564766
  • UPC_NO
    012382564766
  • Package Quantity
    25
  • Weight
    0.16 lbs
  • General Information
    Validity Date Determines Shelf Life
  • Overall Width
    5.0000 in
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Arbor Hole Size
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text