1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEILER CORPORATION
70324
Vortec Pro Warehouse Broom - Palmyra Bristle Material, Trim Length; 8 in
MI ITEM #
02744976
MFR #
70324
Price
$39.15
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Floor Care
Brooms
Upright Brooms
WEILER CORPORATION 70324
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEILER CORPORATION
70324
Vortec Pro Warehouse Broom - Palmyra Bristle Material, Trim Length; 8 in
MI ITEM #
02744976
MFR #
70324
Mfr description
70324 TRACK & SWITCH UPRIGHT CAP BROOM
Metal top for added durability
Steel chisel point on handle end
Durable enough to meet all industrial and commercial applications
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$39
.15
/each
Add to Cart
Specifications
Dimensions
Overall Length
55.0000 in
Trim Length
8 in
Details
Bristle Material
Palmyra
Broom Type
Warehouse Broom
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items