1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEILER CORPORATION
71076
Dust Brush - Plastic Block, Horsehair Bristle, 2-3/4 in Bristle Length, 12 in Brush Length
MI ITEM #
02744977
MFR #
71076
Price
$27.52
/each
Qty
Add to Cart
Previous Page
Home
WEILER CORPORATION 71076
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEILER CORPORATION
71076
Dust Brush - Plastic Block, Horsehair Bristle, 2-3/4 in Bristle Length, 12 in Brush Length
MI ITEM #
02744977
MFR #
71076
Mfr description
71076 WALL DUSTER, SOFT HORSEHAIR FILL
Twisted-in-wire construction with plastic handle
Ideal for Dusting Ceilings, Valances, High Moldings and Other Hard-To-Reach Places
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$27
.52
/each
Add to Cart
Specifications
Dimensions
Overall Height
2.9500 in
Overall Length
10.1000 in
Overall Weight
0.3900 lbs
Trim Length
2-3/4 in
Details
Pack Quantity
2
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items