Motion
75102
Deck Mop Head - Cut End, Cotton Material
Mi Item #02744980
MFR #75102
Price$11.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Deck Mop Head - Cut End, Cotton Material
Mi Item #02744980
MFR #75102

Mfr description
75102 16 OZ WET MOP HEAD, 8-PLY COTTON
  • Can be laundered
  • Durable and they will not scratch floors or unravel
  • For use with 75140, 75131, 75132 and 75130 handles and braces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.68/each

Specifications

Dimensions

  • Approximate Head Weight
    16 oz

Details

  • Mop Head Material
    Cotton
  • Mop Head Type
    Cut End
  • Mop Type
    Deck Mop
  • Ply
    8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)