Motion
75104
Deck Mop Head - Cut End, Cotton Material
Mi Item #02744982
MFR #75104
Price$13.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Deck Mop Head - Cut End, Cotton Material
Mi Item #02744982
MFR #75104

Mfr description
75104 24 OZ WET MOP HEAD, 8-PLY COTTON
  • Can be laundered
  • Cut end
  • Industrial grade
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.30/each

Specifications

Dimensions

  • Approximate Head Weight
    24 oz

Details

  • Mop Head Material
    Cotton
  • Mop Head Type
    Cut End
  • Mop Type
    Deck Mop
  • Ply
    8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)