Motion
75105
Deck Mop Head - Cut End, Cotton Material
MI ITEM #02744983
MFR #75105
Price$19.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Deck Mop Head - Cut End, Cotton Material
MI ITEM #02744983
MFR #75105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.70/each

Specifications

Dimensions

  • Approximate Head Weight
    32 oz

Details

  • Mop Head Material
    Cotton
  • Mop Head Type
    Cut End
  • Mop Type
    Deck Mop
  • Ply
    8

Overview

Mfr description
75105 32 OZ WET MOP HEAD, 8-PLY COTTON
  • Can be laundered
  • Durable and they will not scratch floors or unravel
  • For use with 75140, 75131, 75132 and 75130 handles and braces
  • Industrial grade
  • Ideal for All-Purpose Cleaning
  • 8-ply Tight Twist Cotton
  • Can Be Laundered
  • Cut End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought