Motion
75225
Floor Squeegee - 18 in Width, Wood Handle
MI ITEM #02744984
MFR #75225
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Floor Squeegee - 18 in Width, Wood Handle
MI ITEM #02744984
MFR #75225

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
75225 18" FLOOR SQUEEGEE REFILL CURVED

Specifications

  • Application
    Floor
  • Squeegee Type
    Curved
  • Squeegee Blade Material
    Rubber
  • Squeegee Frame Style
    Curved
  • Handle Length
    60 in
  • Handle Material
    Wood
  • Handle Type
    Tapered
  • Blade Width
    18 in
  • Handle Diameter
    1-1/8 in
  • Blade Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text