Overview
Mfr description
77013 18" ECONO FINE SWEEP FLOOR BRUSH
- Reliable and efficient sweeps at a value price
- Ideal for Fine Sweeping on Smooth Surfaces
- Lacquered Hardwood Block
Specifications
- Overall Length18.0000 in
- Trim Length3 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data